对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MC120506S https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443641-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzODJ8aW1hZ2UvanBlZ3xhR1V6TDJneU5DOHhNRFF4T0RNMk9Ua3lNVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNMk5ERmZNekF3ZURNd01DNXFjR2N8ZDNmMzU1OWUxOTVlNjc3YmQ0MTU2OWU4MTRlOTI1NTY5MjgzMTg0ODk2NGIwYzNmYzY3YmYwNjE4ODhkYzkyNA
27443641 刚性联轴器 

MISUMI MISUMI

MC120506S

描述

MISUMI MC120506S

Rigid Coupling; 5MM Bore 1; 6MM Bore 2; 12MM Outside Diameter; 18.5MM Length; Aluminum Alloy

制造商部件号

MC120506S

BDI部件号
27443641

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02306
名称
Coupling
关键字串
Rigid
产品明细
Rigid Coupling
产品规格
5MM Bore 1; 6MM Bore 2; 12MM Outside Diameter; 18.5MM Length; Aluminum Alloy
详细描述
Rigid Coupling; 5MM Bore 1; 6MM Bore 2; 12MM Outside Diameter; 18.5MM Length; Aluminum Alloy