Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E2 ELEMENT OMEGA 7300005 https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5
18143283 Elastomeric Components 

REXNORD REXNORD

E2 ELEMENT OMEGA 7300005

Description

E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE

3-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.34" Between Shaft Ends; 5.089" Width; E2 Size or Series; 7500 Max Speed; 190In-Lbs Torque

Part #

10287330

BDI #
18143283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

149.29383549 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 149.29 / each
$ 161.00 / each
BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.399
EAN
0698210000059
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E2
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300005
Manufacturer Internal Number
7300005
Weight / LBS
0.88
Long Description
3-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.34" Between Shaft Ends; 5.089" Width; E2 Size or Series; 7500 Max Speed; 190In-Lbs Torque
Distance Between Shaft Ends
1.34 Inch | 34.036 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
5.089 Inch | 129.261 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh