Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80 EHUBQDXSF https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njl8aW1hZ2UvanBlZ3xhR0kxTDJobE1DOHhNRGN4TVRJMU9UQTROamczT0M5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVJSRjh6TURCNE16QXdMbXB3Wnd8NDAzYmNhNDBmNDYzYTUzMDI5YzJiZTc0OGYwNzc3OGY3NDI1NDUxOWIwYmZkNGI1ZWI4MzYxYjRmMjYxZDhjZg
316323 Elastomeric Hub 

JAURE JAURE

80 EHUBQDXSF

Description

80 EHUBQDXSF ; POR

Hub, Elastomeric Coupling; 9-7/16" Outside Diameter; 5-5/16" Hub Diameter; Shaft; Bushed; 2-11/16" Length Thru Bore; 80 Size or Series; SF Bushing Size; Keyway; Aluminum Material; 2800 Maximum Speed; 8190In-Lbs Torque

Part #

1962059

BDI #
316323

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.195
EAN
0662384000474
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
80
Bushing Size if bushed
SF
Keyway Yes/No
Yes
Material
Aluminum
Maximum Speed RPM
2800
Torque
8190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing | Rubber in Compression
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Long Description
Hub, Elastomeric Coupling; 9-7/16" Outside Diameter; 5-5/16" Hub Diameter; Shaft; Bushed; 2-11/16" Length Thru Bore; 80 Size or Series; SF Bushing Size; Keyway; Aluminum Material; 2800 Maximum Speed; 8190In-Lbs Torque
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
5.313 Inch | 134.95 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh