Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ES 014 HUB https://www.bdiexpress.com/medias/INDMYRHUBXXX-CPLG-ES-NKEY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDR8aW1hZ2UvanBlZ3xhREEyTDJobE5TODVPRE00TlRBMk1EUTVOVFkyTDBsT1JFMVpVa2hWUWxoWVdGOURVRXhIWDBWVFgwNUxSVmxmTXpBd2VETXdNQzVxY0djfGZjM2ZiMTUxZWFjNzNkMzYzNmNlNTJkNGM1NDFjMDBlMWIwN2E4Y2I0OGNkZmQ3YzJjMDQ4ZWZjZWE1ZDcxYjY
20060327 Elastomeric Hub 

MAYR POWER TRANS. MAYR POWER TRANS.

ES 014 HUB

Description

MAYR POWER TRANS. ES 014 HUB

Hub, Elastomeric Coupling; 30MM Outside Diameter; 30MM Hub Diameter; Shaft; Minimum Plain Bore; 11MM Length Thru Bore; ES14 Size or Series; No Bushing; No Keyway; Aluminum Material; 19000 Maximum Speed;

Part #

ES 014 HUB

BDI #
20060327

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
M02236
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
ES14
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Aluminum
Maximum Speed RPM
19000
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.mayr.com
Weight / LBS
0.03968
Long Description
Hub, Elastomeric Coupling; 30MM Outside Diameter; 30MM Hub Diameter; Shaft; Minimum Plain Bore; 11MM Length Thru Bore; ES14 Size or Series; No Bushing; No Keyway; Aluminum Material; 19000 Maximum Speed;
Outside Diameter
1.181 Inch | 30 Millimeter
Length Thru Bore
0.433 Inch | 11 Millimeter
Hub Diameter
1.181 Inch | 30 Millimeter
Bore Range
0.236 To 0.591 Inch | 6 To 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh