Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M670N7 https://www.bdiexpress.com/medias/INDMAAINSERT-M670N7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NjF8aW1hZ2UvanBlZ3xhR00xTDJnME9TOHhNRE00TWpjNE1UZ3dPRFkzTUM5SlRrUk5RVUZKVGxORlVsUmZUVFkzTUU0M1h6TXdNSGd6TURBdWFuQm58ZmJiZTYyNTA1MGE5ZjMxNGUzN2Y0ODdmMDczNDNiMmQyZWYxNmIwNDQ5Mzg3NGYzNWZjMjExOTE4ZWNjYWMzOA
602128 Jaw Spider 

MAGNALOY COUPLING MAGNALOY COUPLING

M670N7

Description

M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

5.975" Outside diameter; Jaw Coupling; Insert; Neoprene; 1.36" Thickness; 600 Size or Series; 1800 Max Speed; 4946.7In-Lbs Torque

Part #

M670N7

BDI #
602128

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.8153817 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 40.82 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.3
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Insert
Material
Neoprene
Coupling Size or Series
600
Maximum Speed RPM
1800
Torque
4946.7In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Black
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M670N7
Manufacturer Internal Number
M670N7
Weight / LBS
0.919
Long Description
5.975" Outside diameter; Jaw Coupling; Insert; Neoprene; 1.36" Thickness; 600 Size or Series; 1800 Max Speed; 4946.7In-Lbs Torque
Outside Diameter
5.975 Inch | 151.765 Millimeter
Thickness
1.36 Inch | 34.544 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh