https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164151-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTZ8aW1hZ2UvanBlZ3xhRE14TDJnNU9DOHhNREk1TlRRME16UTFOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpReE5URmZNekF3ZURNd01DNXFjR2N8NDY0YjZiYzVkNjg2ZDczMTMzNmFhMDc2YTdlZTJhYjM0ZTYwOTU1ZTA1MTNkMmZmM2ZhY2FiOTkzYzkwMDk4Mg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
CJ28/38B 22MM X 6.2.38 W/BARRENADO
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY CJ28/38B 22MM X 6.2.38 W/BARRENADO
Jaw Coupling Hub; 22MM Bore; 48.006MM Hub Diameter; Shaft; Finished Bore; Keyway; 65.024MM Outside Diameter; 35.052MM Length Thru Bore; 28/38 Size Or Series; Set Screw; Cast Iron; 8500RPM Maximum Speed; Blue 407 | Green 1770 | Red 1415 | Yellow 840In-Lbs Torque
制造商部件号
CJ28/38B 22MM X 6.2.38 W/BARRENADO
BDI部件号
25164151
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E7%88%AA%E5%BD%A2%E8%81%94%E8%BD%B4%E5%99%A8/%E7%88%AA%E5%BC%8F%E8%81%94%E8%BD%B4%E5%99%A8%E8%BD%AE%E6%AF%82/CJ28-38B-22MM-X-6-2-38-W-BARRENADO/p/25164151
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Hub
关键字串
Coupling Jaw
产品明细
Jaw Coupling Hub
产品规格
22MM Bore; 48.006MM Hub Diameter; Shaft; Finished Bore; Keyway; 65.024MM Outside Diameter; 35.052MM Length Thru Bore; 28/38 Size Or Series; Set Screw; Cast Iron; 8500RPM Maximum Speed; Blue 407 | Green 1770 | Red 1415 | Yellow 840In-Lbs Torque
详细描述
Jaw Coupling Hub; 22MM Bore; 48.006MM Hub Diameter; Shaft; Finished Bore; Keyway; 65.024MM Outside Diameter; 35.052MM Length Thru Bore; 28/38 Size Or Series; Set Screw; Cast Iron; 8500RPM Maximum Speed; Blue 407 | Green 1770 | Red 1415 | Yellow 840In-Lbs Torque