Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HF30CS104H https://www.bdiexpress.com/medias/INDXXXHUBXXX-JAWCPG-HF-FB-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODN8aW1hZ2UvanBlZ3xhREExTDJoaVlTODVNekV4TmpZNE9UazBNRGM0TG1wd1p3fDQyYTgyNGI4Yjg4NTQxYTg2OWZhN2NkZjIxMGVmMmY0MTU4OGU2MzMzZDQxMWJkMDdjNTE1MThiMGEzMjcxODA
21437575 Jaw Hub 

HUB CITY HUB CITY

HF30CS104H

Description

HF30CS104H COUPLING HUB ; 1-1/4" BORE CARBON STEEL

Jaw Coupling Hub; 1-1/4" Bore; 3.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; HF30 Size or Series; Set Screw; Carbon Steel; 4000 Maximum Speed; Orange/White 3279 | Green/Gray 6183In-Lbs Torque

Part #

HF30CS104H

BDI #
21437575

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.36
EAN
0662798833750
Product Group - BDI
M02302
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
HF30
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Carbon Steel
Maximum Speed RPM
4000
Torque
Orange/White 3279 | Green/Gray 6183In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3
Long Description
Jaw Coupling Hub; 1-1/4" Bore; 3.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; HF30 Size or Series; Set Screw; Carbon Steel; 4000 Maximum Speed; Orange/White 3279 | Green/Gray 6183In-Lbs Torque
Outside Diameter
3.37 Inch | 85.6 Millimeter
Hub Diameter
3.19 Inch | 81.026 Millimeter
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh