Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L075X1/2 https://www.bdiexpress.com/medias/INDBROHUBXXX-L-FB-3J-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNDh8aW1hZ2UvanBlZ3xhR1ZoTDJoaU55OHhNRGN4TmpBeE5UWXlOREl5TWk5SlRrUkNVazlJVlVKWVdGaGZURjlHUWw4elNsOVRRMUpYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmNWJjNWY3YjAwNDYxZjE3NzI4YjljMWY1MjMyZDk4ZGUxNmY2OWY5YWQ1YmRkNDk3NWY1OWUzMDljNzgxNWM5
312920 Jaw Hub 

BROWNING BROWNING

L075X1/2

Description

BROWNING L075X1/2

Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; L075 Size or Series; Set Screw; Steel; 11000 Maximum Speed; Buna-N 88.2 | Hytrel/Bronze 227 | Urethane 132In-Lbs Torque

Part #

L075X1/2

BDI #
312920

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.226
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
11000
Torque
Buna-N 88.2 | Hytrel/Bronze 227 | Urethane 132In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; L075 Size or Series; Set Screw; Steel; 11000 Maximum Speed; Buna-N 88.2 | Hytrel/Bronze 227 | Urethane 132In-Lbs Torque
Hub Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh