https://www.bdiexpress.com/medias/INDL-JHUBXXX-L-FB-SCRW-SNTIRN-3J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhRGxtTDJnME5TOHhNRGN4TlRVM09UazBNRGc1TkM5SlRrUk1MVXBJVlVKWVdGaGZURjlHUWw5VFExSlhYMU5PVkVsU1RsOHpTbDh6TURCNE16QXdMbXB3Wnd8MmZjYjZlNjlmMmUyMDAzN2IzNzFlMTFkMGJjNDFlNzJmMTFlZGJiNGNiMmQ5MWYwZWI1YWZmOWNjYTA3YjNjNA
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L090 3/8 NKW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L090 HUB 3/8 NKW ; 3/8" BORE 2.11" HUB DIA
Jaw Coupling Hub; 3/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.11" Outside Diameter; 0.82" Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Part #
68514410767
BDI #
592604
Details
18.01692179
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L090-3-8-NKW/p/592604
Your Price
$ 18.02 / each
$ 26.06 / each BDIExpress
$ 26.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.29
EAN
0685144107671
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
9000
Torque
NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.65
Long Description
Jaw Coupling Hub; 3/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.11" Outside Diameter; 0.82" Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh