Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MCHJS6X38 https://www.bdiexpress.com/medias/INDBROHUBXXX-MCHJS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnd1pDOHhNRGN4TmpBeU1EQTBOemt3TWk5SlRrUkNVazlJVlVKWVdGaGZUVU5JU2xOZlJrSmZVME5TVjE5VFZFeGZTMWRmTXpBd2VETXdNQzVxY0djfDFkMzJiNjViZWZiOTgwOGRlNTIyMjNmYWViMjUyOTU1ZTc4NzFlNWQyOTU5YTg0OWRjYjVmZjViZWRkOWI1OTA
327129 Jaw Hub 

BROWNING BROWNING

MCHJS6X38

Description

MCHJS6X38 ; BMD COUPLINGS

Jaw Coupling Hub; 38MM Bore; 76MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 87MM Outside Diameter; 44MM Length Thru Bore; MCHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed

Part #

MCHJS6X38

BDI #
327129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.426
EAN
0662289630660
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MCHJS6
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 38MM Bore; 76MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 87MM Outside Diameter; 44MM Length Thru Bore; MCHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed
Bore
1.496 Inch | 38 Millimeter
Hub Diameter
2.992 Inch | 76 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Outside Diameter
3.425 Inch | 87 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh