Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF10260X10-7/16 https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
21965575 Jaw Hub 

TIMKEN LOVEJOY TIMKEN LOVEJOY

QF10260X10-7/16

Description

QF10260X10-7/16 COUPLING HUB

Jaw Coupling Hub; 10-7/16" Bore; 15" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 17.75" Outside Diameter; 7.22" Length Thru Bore; QF10260 Size or Series; Set Screw; Steel; 1800 Maximum Speed; Red 210173 | White 395913 | Blue 395913In-Lbs Torque

Part #

88345049518

BDI #
21965575

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0883450495189
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF10260
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
1800
Torque
Red 210173 | White 395913 | Blue 395913In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 10-7/16" Bore; 15" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 17.75" Outside Diameter; 7.22" Length Thru Bore; QF10260 Size or Series; Set Screw; Steel; 1800 Maximum Speed; Red 210173 | White 395913 | Blue 395913In-Lbs Torque
Hub Diameter
15 Inch | 381 Millimeter
Length Thru Bore
7.22 Inch | 183.388 Millimeter
Outside Diameter
17.75 Inch | 450.85 Millimeter
Bore
10.438 Inch | 265.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh