https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095694-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTZ8aW1hZ2UvanBlZ3xhRGswTDJnNFl5OHhNREEzTmpJMk1UVTBPREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVMk9UUmZNekF3V0RNd01DNXFjR2N8ZWY0NmI3YjhjZjI2OTZkNjVmNzRhNGY4ZmRjZDA4YjdiMTk1ZmJkYTQwNWQwYzg1ZDc3MzFmYmNlNWI1MzZjMA
KTR
KTR
ROTEX24-A-H-98Sh-A-7.8-DIA25-7.8-DIA10
KTR KTR
描述
KTR ROTEX24-A-H-98SH-A-7.8-Φ25-7.8-Φ10 ; 机械传动件/联轴器
Jaw Coupling; 25MM Bore1; 10MM Bore2; 55MM Outside Diameter; 78MM Length Thru Bore; Drop Out Center Design; Red Polyurethane Spider; 98 Shore A Hardness; Split Hub; Torsionally Flexible
制造商部件号
KTR ROTEX24-A-H-98SH-A-7.8-Φ25-7.8-Φ10
BDI部件号
25099108
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E7%88%AA%E5%BD%A2%E8%81%94%E8%BD%B4%E5%99%A8/ROTEX24-A-H-98Sh-A-7-8-DIA25-7-8-DIA10/p/25099108
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02304
名称
Coupling
关键字串
Jaw
产品明细
Jaw Coupling
产品规格
25MM Bore1; 10MM Bore2; 55MM Outside Diameter; 78MM Length Thru Bore; Drop Out Center Design; Red Polyurethane Spider; 98 Shore A Hardness; Split Hub; Torsionally Flexible
详细描述
Jaw Coupling; 25MM Bore1; 10MM Bore2; 55MM Outside Diameter; 78MM Length Thru Bore; Drop Out Center Design; Red Polyurethane Spider; 98 Shore A Hardness; Split Hub; Torsionally Flexible