

FALK
FALK
1040T20 SEAL KIT
FALK FALK
Description
1040T20 SEAL KIT ; 706754 FOR GRID COUPLING
Vertical Split Cover Seal Kit; 1040T20 Size or Series; Grid Coupling Type
Part #
10050046
BDI #
18104896

Details
44.8874
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/1040T20-SEAL-KIT/p/18104896
Your Price
$ 44.89 / each
$ 44.89 / each BDIExpress
$ 44.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
0782934010026
Product Group - BDI
M02306
Part Type
Vertical Split Cover Seal Kit
Coupling Size or Series
1040T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Vertical Split
Keyword String
Seal Cover Vertical Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T20 SEAL KIT
Manufacturer Internal Number
0706754
Weight / LBS
0.06
Long Description
Vertical Split Cover Seal Kit; 1040T20 Size or Series; Grid Coupling Type