Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1060T41 ADJ SPRING HDWR
18105301 Coupling Accessories 

FALK FALK

1060T41 ADJ SPRING HDWR

Description

1060T41 ADJ SPRING HDWR ; 0739769

Adjustable Spring Hardware; 1060T41 Size or Series; Grid Coupling Type

Part #

10023926

BDI #
18105301

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

520.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 520.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31161900
Weight / Kilogram
0.658
EAN
0782934088049
Product Group - BDI
M02306
Part Type
Adjustable Spring Hardware
Coupling Size or Series
1060T41
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Hardware
Keyword String
Spring Adjustable
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060T41 ADJ SPRING HDWR
Manufacturer Internal Number
0739769
Weight / LBS
1.45
Long Description
Adjustable Spring Hardware; 1060T41 Size or Series; Grid Coupling Type