对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1200T20-FAS https://www.bdiexpress.com/medias/INDM-GSETXXX-FSNR-GRID-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjl8aW1hZ2UvanBlZ3xhRFl4TDJnMU5DOHhNRFF4TkRVNE9UQXhPREUwTWk5SlRrUk5MVWRUUlZSWVdGaGZSbE5PVWw5SFVrbEVYek13TUhnek1EQXVhbkJufDk0MTJmMTJlYTNhOGUxZDY4YzI4NjNmYmVlZWZlMGI0ZWRmYjZmMTgwYzA1MWM3MjlmYmRmZjU3YjI1Njc1MmU
23596932 联轴器配件 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

1200T20-FAS

描述

MARTIN SPROCKET & GR 1200T20-FAS

Vertical Split Cover Style Spacer Fastener Set; 1200M Size or Series; Grid Coupling Type

制造商部件号

1200T20-FAS

BDI部件号
23596932

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950128290
重量 / Kilogram
2.025
Product Group - BDI
M02306
部件类型
Vertical Split Cover Style Spacer Fastener Set
联轴器规格或系列
1200M
联轴器类型
Grid Coupling
其它特点
Components May or May Not Intermix Among Brands | Blue-Flex
类别 - BDI
Couplings Accessories
名称
Set
关键字 3
Vertical
关键字串
Fastener Split Cover Vertical
详细描述
Vertical Split Cover Style Spacer Fastener Set; 1200M Size or Series; Grid Coupling Type