KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4 1/2 EB FS
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 4 1/2 EB FS
Exposed Bolt Fastener Set with Gasket Part Type; 4-1/2 Size or Series; Disc Coupling | Gear Coupling Coupling Type
制造商部件号
4 1/2 EB FS
BDI部件号
315686
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/4-1-2-EB-FS/p/315686
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384821369
重量 / Kilogram
3.18
Product Group - BDI
M02302
部件类型
Exposed Bolt Fastener Set with Gasket
联轴器规格或系列
4-1/2
联轴器类型
Disc Coupling | Gear Coupling
其它特点
Components may or may not inter-mix among brands
制造商内部编号
1961036
详细描述
Exposed Bolt Fastener Set with Gasket Part Type; 4-1/2 Size or Series; Disc Coupling | Gear Coupling Coupling Type