

REXNORD
REXNORD
516322
REXNORD REXNORD
Description
516322 COUPLING PART KIT ; SN 375 PLTZN *
Parts Kit; 375 Size or Series; Disc Coupling Type
Part #
516322
BDI #
18138867

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/516322/p/18138867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
3.176
EAN
0698210065706
Product Group - BDI
F00240
Part Type
Parts Kit
Coupling Size or Series
375
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Zinc Plated Steel | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Parts
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
516322
Manufacturer Internal Number
6706570
Weight / LBS
7.342
Long Description
Parts Kit; 375 Size or Series; Disc Coupling Type