对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

AN-GT-07-102 https://www.bdiexpress.com/medias/INDXXXACSRYX-ASL-LCKNUT-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0OTR8aW1hZ2UvanBlZ3xhRGc1TDJoaU1pODRPVEk1TVRRM09URXlNakl5TG1wd1p3fGU0YmI2MmIzODUzYjk3ZTYxMDY2MjI3Y2MwNjVjZTBiNjUyZTg3ODZkYzVjNGM2ZmY2MTcwOWRjZjZiNWQ2ZTA
261936 联轴器配件 

DODGE DODGE

AN-GT-07-102

描述

DODGE AN-GT-07-102

Adapter Sleeve and Locknut Assembly; 50 Size or Series; Elastomeric Coupling Type

制造商部件号

AN-GT-07-102

BDI部件号
261936

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782476266851
重量 / Kilogram
0.272
Product Group - BDI
M02304
部件类型
Adapter Sleeve and Locknut Assembly
联轴器规格或系列
50
联轴器类型
Elastomeric Coupling
英寸 - 公制
Inch
其它特点
Components May or May Not Intermix Among Brands | 1-1/8 Inch Bore
类别 - BDI
Couplings Accessories
名称
Assembly
关键字串
Adapter Sleeve/Locknut
制造商货号
AN-GT-07-102 (1-1/8 BORE)
制造商内部编号
136438
重量/磅
0.6
详细描述
Adapter Sleeve and Locknut Assembly; 50 Size or Series; Elastomeric Coupling Type