https://www.bdiexpress.com/medias/INDDODFLNGXX-CPLNG-22265947-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3MXxpbWFnZS9qcGVnfGFETmxMMmcwWXk4eE1EZzBPVE0yTkRnd016WXhOQzlKVGtSRVQwUkdURTVIV0ZoZlExQk1Ua2RmTWpJeU5qVTVORGRmTXpBd2VETXdNQzVxY0djfGQxNGFkZGNmMWFiY2RlNTJmNzU2OGZiNDI1MzI1ZTliZmIyNmZkZGNlYzViNjgyZDQ4ODUzMmExNjUyODg0NjE
https://www.bdiexpress.com/medias/INDDODFLNGXX-CPLNG-22265947-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3MXxpbWFnZS9qcGVnfGFETmxMMmcwWXk4eE1EZzBPVE0yTkRnd016WXhOQzlKVGtSRVQwUkdURTVIV0ZoZlExQk1Ua2RmTWpJeU5qVTVORGRmTXpBd2VETXdNQzVxY0djfGQxNGFkZGNmMWFiY2RlNTJmNzU2OGZiNDI1MzI1ZTliZmIyNmZkZGNlYzViNjgyZDQ4ODUzMmExNjUyODg0NjE
DODGE
DODGE
B4016 RSB CHAIN CPLG FLG NO KS ; 99151
DODGE DODGE
描述
DODGE B4016 RSB CHAIN CPLG FLG NO KS ; 99151
Chain Coupling Flange; 4016 Coupling Size; Close Coupled Shaft Spacing; Rough Bore Shaft Attachment; -30 to 225 Deg C Temperature Range; 5000 RPM Maximum Speed; 0.625" to 1.313" Bore Diameter; 1.13" Length Through Bore
制造商部件号
B4016 RSB CHAIN CPLG FLG NO KS ; 99151
BDI部件号
22265947
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/B4016-RSB-CHAIN-CPLG-FLG-NO-KS-;-99151/p/22265947
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0782475047178
重量 / Kilogram
0.472
Product Group - BDI
M02234
联轴器规格或系列
4016
联轴器类型
Chain Coupling
英寸 - 公制
Inch
其它特点
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
名称
Flange
关键字串
Chain Coupling
重量/磅
1.04
产品明细
Chain Coupling Flange
产品规格
4016 Coupling Size; Close Coupled Shaft Spacing; Rough Bore Shaft Attachment; -30 to 225 Deg C Temperature Range; 5000 RPM Maximum Speed; 0.625" to 1.3125" Bore Diameter; 1.13" Length Through Bore
详细描述
Chain Coupling Flange; 4016 Coupling Size; Close Coupled Shaft Spacing; Rough Bore Shaft Attachment; -30 to 225 Deg C Temperature Range; 5000 RPM Maximum Speed; 0.625" to 1.313" Bore Diameter; 1.13" Length Through Bore

