https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjR8aW1hZ2UvanBlZ3xhRGN4TDJneE55OHhNRE14TURZd05qSTVNRGszTkM5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8MThkOGI3ZmI5NDBlOGYwNzlhNjNmMTI0ZDU1ZjM4MDVkMmQyMTIwYzZiOGFiZTY0YTZhYWNlYjVkY2I0Y2U0MQ
https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjR8aW1hZ2UvanBlZ3xhRGN4TDJneE55OHhNRE14TURZd05qSTVNRGszTkM5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8MThkOGI3ZmI5NDBlOGYwNzlhNjNmMTI0ZDU1ZjM4MDVkMmQyMTIwYzZiOGFiZTY0YTZhYWNlYjVkY2I0Y2U0MQ
TSUBAKI
TSUBAKI
CR5018-J chain
TSUBAKI TSUBAKI
描述
TSUBAKI CR5018-J chain
Coupling Chain; 5018 Chain Size; Riveted; 5/8" Chain Pitch; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved
制造商部件号
CR5018-J chain
BDI部件号
170000163
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/CR5018-J-chain/p/170000163
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.2
Product Group - BDI
M02312
名称
Chain
关键字串
Coupling
产品明细
Coupling Chain
产品规格
5018 Chain Size; Riveted; 5/8" Chain Pitch; Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved
详细描述
Coupling Chain; 5018 Chain Size; Riveted; 5/8" Chain Pitch; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved

