https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-DPCPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFEUXdMMmhoTWk4eE1ESXlPREkwTURVME56ZzNNQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmUkZCRFVFeEhYek13TUhnek1EQXVhbkJufDgyM2ZmNzUwYTE3NWY5NjMxYmQ3ZmQ1NGU2OGJiYjNhMWNmNTBmNTYwYWRlZDIxNWMzZjcxNTIxMzU3ZjdkMWQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-DPCPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFEUXdMMmhoTWk4eE1ESXlPREkwTURVME56ZzNNQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmUkZCRFVFeEhYek13TUhnek1EQXVhbkJufDgyM2ZmNzUwYTE3NWY5NjMxYmQ3ZmQ1NGU2OGJiYjNhMWNmNTBmNTYwYWRlZDIxNWMzZjcxNTIxMzU3ZjdkMWQ
DIAMOND CHAIN
DIAMOND CHAIN
DMD-40 CPL-16NWB
DIAMOND CHAIN DIAMOND CHAIN
描述
DIAMOND CHAIN DMD-40 CPL-16NWB
Coupling Chain; D4016 Chain Size; Riveted; 1/2" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.312" Roller Diameter; 0.312" Roller Width; Curved
制造商部件号
DMD-40 CPL-16NWB
BDI部件号
21852709
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/DMD-40-CPL-16NWB/p/21852709
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716647166206
重量 / Kilogram
0.25
Product Group - BDI
M02290
名称
Chain
关键字串
Coupling
重量/磅
0.55
产品明细
Coupling Chain
产品规格
D4016 Chain Size; Riveted; 1/2" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.312" Roller Diameter; 0.312" Roller Width; Curved
详细描述
Coupling Chain; D4016 Chain Size; Riveted; 1/2" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.312" Roller Diameter; 0.312" Roller Width; Curved
