

DIAMOND CHAIN
DIAMOND CHAIN
DMD-50 CPL-18NWB
DIAMOND CHAIN DIAMOND CHAIN
描述
DIAMOND CHAIN DMD-50 CPL-18NWB
Coupling Chain; D5018 Chain Size; Riveted; 5/8" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved
制造商部件号
DMD-50 CPL-18NWB
BDI部件号
25124484
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/DMD-50-CPL-18NWB/p/25124484
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716647198450
重量 / Kilogram
0.596
Product Group - BDI
M02290
名称
Chain
关键字串
Coupling
产品明细
Coupling Chain
产品规格
D5018 Chain Size; Riveted; 5/8" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved
详细描述
Coupling Chain; D5018 Chain Size; Riveted; 5/8" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved