

DIAMOND CHAIN
DIAMOND CHAIN
DMD-60 CPL-22NWB
DIAMOND CHAIN DIAMOND CHAIN
描述
DIAMOND CHAIN DMD-60 CPL-22NWB
Coupling Chain; D6022 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 15/32" Roller Diameter; 1/2" Roller Width; Curved
制造商部件号
DMD-60 CPL-22NWB
BDI部件号
21486040
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/DMD-60-CPL-22NWB/p/21486040
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716647226993
重量 / Kilogram
1.21
Product Group - BDI
M02290
名称
Chain
关键字串
Coupling
重量/磅
2.64
产品明细
Coupling Chain
产品规格
D6022 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 15/32" Roller Diameter; 1/2" Roller Width; Curved
详细描述
Coupling Chain; D6022 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Coupling; 2 Strand; Carbon Steel; 15/32" Roller Diameter; 1/2" Roller Width; Curved