对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

KTLA0010031 https://www.bdiexpress.com/medias/INDREXXXXXXX-23997524-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhREE0TDJnMlppOHhNRE01TURFMk1UUTFOekU0TWk5SlRrUlNSVmhZV0ZoWVdGaGZNak01T1RjMU1qUmZNekF3ZURNd01DNXFjR2N8YThhNjhhYmUxMmM0YzRhMzM1MzMwYmI1YTgxYjQ5YmYyYzRmM2MyNjRjNGQ2N2NkMDQ3MmQwZDk2ZmUzZWQwMw
23997524 联轴器配件 

JAURE JAURE

KTLA0010031

描述

JAURE KTLA0010031

Disc Pack Assembly; 325 Size or Series; Disc Coupling Type

制造商部件号

KTLA0010031

BDI部件号
23997524

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662384000191
重量 / Kilogram
5.74
Product Group - BDI
M02306
部件类型
Disc Pack Assembly
联轴器规格或系列
325
联轴器类型
Disc Coupling
英寸 - 公制
Metric
其它特点
Components May or May Not Intermix Among Brands | Special Convoluted Disc Design | 301 Stainless Steel Disc | Ensuring High Strength
类别 - BDI
Couplings Accessories
名称
Assembly
关键字串
Disc Pack
重量/磅
12.66
详细描述
Disc Pack Assembly; 325 Size or Series; Disc Coupling Type