Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N421 COUPLING CH https://www.bdiexpress.com/medias/INDREXCHAINX-CPLG-N412-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3NHxpbWFnZS9qcGVnfGFEZGxMMmhqWkM4eE1ESTVNVEU1TnpRM05qZzVOQzlKVGtSU1JWaERTRUZKVGxoZlExQk1SMTlPTkRFeVh6QXhYek13TUhnek1EQXVhbkJufGViZjg0MzJmNzdlMDk4ZWNiZmNkYTk3MjNhYWY3ZGNjNmM2MTJlNDVkY2YxYWNmYmI1YTRjNTQxMWVjNDY5ZDc
346579 Coupling Accessories 

MORSE INDUSTRIAL MORSE INDUSTRIAL

N421 COUPLING CH

Description

N421 COUPLING CH ; NON-RETURNABLE

Coupling Chain; 421 Coupling Size; Chain Coupling

Part #

116202

BDI #
346579

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

262.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 262.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
0.152
EAN
0662288391364
Product Group - BDI
M02304
Part Type
Coupling Chain
Coupling Size or Series
421
Coupling Type
Chain Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Delrin Material
Category - BDI
Coupling Accessories
Harmonized Tariff Code
3926.90.6090
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116202
Weight / LBS
0.34
Long Description
Coupling Chain; 421 Coupling Size; Chain Coupling