

SKF
SKF
PHE IS2418CHN
SKF SKF
描述
SKF PHE IS2418CHN
Coupling Chain; IS2418 Chain Size; Riveted; 38.1MM Chain Pitch; 2 Strand; Carbon Steel; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; 14.63MM Pin Diameter; Curved
制造商部件号
PHE IS2418CHN
BDI部件号
1291740
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%81%94%E8%BD%B4%E5%99%A8%E9%85%8D%E4%BB%B6/PHE-IS2418CHN/p/1291740
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316572625002
重量 / Kilogram
7.85
Product Group - BDI
M02302
名称
Chain
关键字串
Coupling
产品明细
Coupling Chain
产品规格
IS2418 Chain Size; Riveted; 38.1MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; 14.63MM Pin Diameter; Curved
详细描述
Coupling Chain; IS2418 Chain Size; Riveted; 38.1MM Chain Pitch; 2 Strand; Carbon Steel; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; 14.63MM Pin Diameter; Curved