Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL20-B 32MM https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
984200 Disc Hub 

TB WOODS TB WOODS

AL20-B 32MM

Description

AL20B 32M ; POR

Disc Coupling; Hub; 32MM Bore; 79.502MM Hub Diameter; Finished; 103.632MM Outside Diameter; 46.482MM Length Thru Bore; 20 Coupling; Ringfeder Tapered

Part #

AL20B32MM

BDI #
984200

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672112413
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
20
Mounting Method
Ringfeder Tapered Locking Element
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 32MM Bore; 79.502MM Hub Diameter; Finished; 103.632MM Outside Diameter; 46.482MM Length Thru Bore; 20 Coupling; Ringfeder Tapered
Bore
1.26 Inch | 32 Millimeter
Length Thru Bore
1.83 Inch | 46.482 Millimeter
Outside Diameter
4.08 Inch | 103.632 Millimeter
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
3.13 Inch | 79.502 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh