Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

255-6 OVERLOAD DISC PACK KIT https://www.bdiexpress.com/medias/INDXXXCMPNTX-DSC-PCK-DSCCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTF8aW1hZ2UvanBlZ3xhRGRpTDJnNVlTODVNekUxTURJeU1EYzNPVGd5TG1wd1p3fDRmZWVlNWUyMGQ4NGE3YmZmOTE5YTMzN2NlYjQxZjdhZDlhN2RiYjEyNGU2OTBlNTQ4OTIwYTQ2NjEyNDI2MzE
598800 Disc or Disc Assembly 

TIMKEN LOVEJOY TIMKEN LOVEJOY

255-6 OVERLOAD DISC PACK KIT

Description

255-6 OVERLOAD DISC PACK KIT

Disc Coupling; Disc Pack Assembly; Stainless Steel; 0.807" Between Shaft Ends; 0.807" Thickness; 255-6 Size or Series; Unbalanced 3080 | Balanced 7700

Part #

69790495605

BDI #
598800

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1838.2214071600001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,838.22 / each
$ 2,649.55 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5
EAN
0697904956054
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Disc Pack Assembly
Material
Stainless Steel
Coupling Size or Series
255-6
Maximum Speed RPM
Unbalanced 3080 | Balanced 7700
Torque
90300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 6 Bolts | Overload Disc
Category - BDI
Couplings Disc Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Disc Pack Coupling Disc
Manufacturer URL
Manufacturer Item Number
255-6 OVERLOAD DISC PACK KIT @
Manufacturer Internal Number
95605
Weight / LBS
11.032
Long Description
Disc Coupling; Disc Pack Assembly; Stainless Steel; 0.807" Between Shaft Ends; 0.807" Thickness; 255-6 Size or Series; Unbalanced 3080 | Balanced 7700
Outside Diameter
0 Inch | 0 Millimeter
Thickness
0.807 Inch | 20.498 Millimeter
Distance Between Shaft Ends
0.807 Inch | 20.498 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh