https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD21FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNzB8aW1hZ2UvanBlZ3xhR0prTDJnMk1TOHhNREk0TXpVd09EWXlPVFV6TkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESXhSa0pmTXpBd2VETXdNQzVxY0djfGU5OTNkMzEwNmNmYmNkZjE4ZjkzYjM2NmIyOTc1NGIwYjA3YTA5YjY3MTA3MGQzZDA0ZDI4NDBhOWYwMjRlMzQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
103 KD 21 LS500
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 103 KD 21 LS500
Disc Coupling; 0.5" To 1.75" Bore Range; Rough Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.57" Hub Diameter; Carbon Steel Hub; 1.66" Standard Hub Length Through Bore; 1.94" Long Hub Length Through Bore; 3.94" Outside Diameter; 2 Number of Disc Pack; 6.3HP at 100RPM; 18200RPM Max Speed; KD21 Style; 4000In-Lbs Torque; Non-Lubricated
制造商部件号
103 KD 21 LS500
BDI部件号
316471
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/103-KD-21-LS500/p/316471
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384012422
重量 / Kilogram
4.929
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
制造商货号
2429835
重量/磅
12.31
产品明细
Disc Coupling
产品规格
0.5" To 1.75" Bore Range; Rough Bore; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.57" Hub Diameter; Carbon Steel Hub; 1.66" Standard Hub Length Through Bore; 1.94" Long Hub Length Through Bore; 3.94" Outside Diameter; 2 Number of Disc Pack; 6.3HP at 100RPM; 18200RPM Max Speed; KD21 Style; 4000In-Lbs Torque; Non-Lubricated
详细描述
Disc Coupling; 0.5" To 1.75" Bore Range; Rough Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.57" Hub Diameter; Carbon Steel Hub; 1.66" Standard Hub Length Through Bore; 1.94" Long Hub Length Through Bore; 3.94" Outside Diameter; 2 Number of Disc Pack; 6.3HP at 100RPM; 18200RPM Max Speed; KD21 Style; 4000In-Lbs Torque; Non-Lubricated