https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD20FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0Njh8aW1hZ2UvanBlZ3xhREkxTDJoa01pOHhNREk0TXpVd056UTBPVGc0Tmk5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESXdSa0pmTXpBd2VETXdNQzVxY0djfDAzMTBmZGU3MjBkMTg0MThhZTQ2NDUzODgwYTY3YWQ0YzgwZWI3MTNjNzgwMDcxYjJiYzg5OTI5MDYwZWMwNTM
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
204 KD 20 JS900 FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 204 KD 20 JS900 FB
Disc Coupling; 1" To 3.25" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 204 Coupling Size; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 3.62" Jumbo Hub Length Through Bore; 6.62" Outside Diameter; 2 Number of Disc Pack; 57.1HP at 100RPM; 13000RPM Max Speed; KD20 Style; 36000In-Lbs Torque; Non-Lubricated
制造商部件号
204 KD 20 JS900 FB
BDI部件号
316688
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/204-KD-20-JS900-FB/p/316688
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384015461
重量 / Kilogram
32.451
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
制造商货号
2432649
重量/磅
71.47
产品明细
Disc Coupling
产品规格
1" To 3.25" Bore Range; Finished Bore; 1 Jumbo Hub and 1 Standard Hub Configuration; 204 Coupling Size; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 3.62" Jumbo Hub Length Through Bore; 6.62" Outside Diameter; 2 Number of Disc Pack; 57.1HP at 100RPM; 13000RPM Max Speed; KD20 Style; 36000In-Lbs Torque; Non-Lubricated
详细描述
Disc Coupling; 1" To 3.25" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 204 Coupling Size; Carbon Steel Hub; 2.25" Standard Hub Length Through Bore; 3.62" Jumbo Hub Length Through Bore; 6.62" Outside Diameter; 2 Number of Disc Pack; 57.1HP at 100RPM; 13000RPM Max Speed; KD20 Style; 36000In-Lbs Torque; Non-Lubricated