https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD21FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNzB8aW1hZ2UvanBlZ3xhR0prTDJnMk1TOHhNREk0TXpVd09EWXlPVFV6TkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESXhSa0pmTXpBd2VETXdNQzVxY0djfGU5OTNkMzEwNmNmYmNkZjE4ZjkzYjM2NmIyOTc1NGIwYjA3YTA5YjY3MTA3MGQzZDA0ZDI4NDBhOWYwMjRlMzQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
304 KD 21 LS700
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 304 KD 21 LS700
Disc Coupling; 1.5" To 4.5" Bore Range; Rough Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 304 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 6.16" Hub Diameter; Carbon Steel Hub; 3.56" Standard Hub Length Through Bore; 4.19" Long Hub Length Through Bore; 9" Outside Diameter; 2 Number of Disc Pack; 141HP at 100RPM; 9900RPM Max Speed; KD21 Style; 89000In-Lbs Torque; Non-Lubricated
制造商部件号
304 KD 21 LS700
BDI部件号
317040
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/304-KD-21-LS700/p/317040
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384012538
重量 / Kilogram
47.546
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
制造商货号
2429942
重量/磅
104.82
产品明细
Disc Coupling
产品规格
1.5" To 4.5" Bore Range; Rough Bore; 1 Standard Hub and 1 Long Hub Configuration; 304 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 6.16" Hub Diameter; Carbon Steel Hub; 3.56" Standard Hub Length Through Bore; 4.19" Long Hub Length Through Bore; 9" Outside Diameter; 2 Number of Disc Pack; 141HP at 100RPM; 9900RPM Max Speed; KD21 Style; 89000In-Lbs Torque; Non-Lubricated
详细描述
Disc Coupling; 1.5" To 4.5" Bore Range; Rough Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 304 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 6.16" Hub Diameter; Carbon Steel Hub; 3.56" Standard Hub Length Through Bore; 4.19" Long Hub Length Through Bore; 9" Outside Diameter; 2 Number of Disc Pack; 141HP at 100RPM; 9900RPM Max Speed; KD21 Style; 89000In-Lbs Torque; Non-Lubricated