https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD4-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NjR8aW1hZ2UvanBlZ3xhR0V5TDJnMlppOHhNREk0TXpVd09ESXdNelUxTUM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJEUmZNekF3ZURNd01DNXFjR2N8ZmIzN2ZkYTUzYjI0ZjAwMDBkYTZhZjk2NWFkZGJhMWI4ZmNkNzJkYjdhNTY3ZDkwZTc5YmUwYjM3MjhhMzY3YQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
354 KD 4 LL FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 354 KD 4 LL FB
Disc Coupling; 5" Bore; Finished Bore Mount; 2 Long Hub Configuration; 354 Coupling Size; Carbon Steel Hub; 4.75" Long Hub Length Through Bore; 10.5" Outside Diameter; 1 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD4 Style; 150000In-Lbs Torque; Non-Lubricated
制造商部件号
354 KD 4 LL FB
BDI部件号
317143
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/354-KD-4-LL-FB/p/317143
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384013559
重量 / Kilogram
56.141
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
制造商货号
2435139
重量/磅
124.5
产品明细
Disc Coupling
产品规格
5" Bore; Finished Bore; 2 Long Hub Configuration; 354 Coupling Size; Carbon Steel Hub; 4.75" Long Hub Length Through Bore; 10.5" Outside Diameter; 1 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD4 Style; 150000In-Lbs Torque; Non-Lubricated
详细描述
Disc Coupling; 5" Bore; Finished Bore Mount; 2 Long Hub Configuration; 354 Coupling Size; Carbon Steel Hub; 4.75" Long Hub Length Through Bore; 10.5" Outside Diameter; 1 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD4 Style; 150000In-Lbs Torque; Non-Lubricated