

MISUMI
MISUMI
SCPW34-9-10
MISUMI MISUMI
描述
MISUMI SCPW34-9-10
Disc Coupling; 9MM Bore 1; 10MM Bore 2; 34MM Outside Diameter; 35MM Length Thru Bore; Keyway; Aluminum Body; Stainless Steel Disc; High Rigidity
制造商部件号
SCPW34-9-10
BDI部件号
27277866
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/SCPW34-9-10/p/27277866
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
产品明细
Disc Coupling
产品规格
9MM Bore 1; 10MM Bore 2; 34MM Outside Diameter; 35MM Length Thru Bore; Keyway; Aluminum Body; Stainless Steel Disc; High Rigidity
详细描述
Disc Coupling; 9MM Bore 1; 10MM Bore 2; 34MM Outside Diameter; 35MM Length Thru Bore; Keyway; Aluminum Body; Stainless Steel Disc; High Rigidity