TIMKEN LOVEJOY
TIMKEN LOVEJOY
SX110-6 5/8X5/8 KW BE BSE 3.5
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY SX110-6 5/8X5/8 KW BE BSE 3.5
Disc Coupling; 5/8" X 5/8" Bore; 3.5" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque
制造商部件号
SX110-6 5/8X5/8 KW BE BSE 3.5
BDI部件号
19075123
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/SX110-6-5-8X5-8-KW-BE-BSE-3-5/p/19075123
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0069790495223
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
产品明细
Disc Coupling
产品规格
5/8" X 5/8" Bore; 3.5" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque
详细描述
Disc Coupling; 5/8" X 5/8" Bore; 3.5" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque