TIMKEN LOVEJOY
TIMKEN LOVEJOY
SX132-6 32MMX2-3/8 BSE 4.25IN
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY SX132-6 32MMX2-3/8 BSE 4.25IN
Disc Coupling; 32MM X 2-3/8" Bore; 4.25" Between Shaft End; 3.31" Hub Diameter; Finished Bore; Steel Material; 5.2" Flange Outside Diameter; 5.2" Outside Diameter; 2.36" Length Thru Bore; 132-6 Size Or Series; No Bushing; Keyway; Unbalanced 5840 | Balanced 14600RPM Max Speed; 9700In-Lbs Torque
制造商部件号
SX132-6 32MMX2-3/8 BSE 4.25IN
BDI部件号
19074675
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/SX132-6-32MMX2-3-8-BSE-4-25IN/p/19074675
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0069790410954
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
产品明细
Disc Coupling
产品规格
32MM X 2-3/8" Bore; 4.25" Between Shaft End; 3.31" Hub Diameter; Finished Bore; Steel Material; 5.2" Flange Outside Diameter; 5.2" Outside Diameter; 2.36" Length Thru Bore; 132-6 Size Or Series; No Bushing; Keyway; Unbalanced 5840 | Balanced 14600RPM Max Speed; 9700In-Lbs Torque
详细描述
Disc Coupling; 32MM X 2-3/8" Bore; 4.25" Between Shaft End; 3.31" Hub Diameter; Finished Bore; Steel Material; 5.2" Flange Outside Diameter; 5.2" Outside Diameter; 2.36" Length Thru Bore; 132-6 Size Or Series; No Bushing; Keyway; Unbalanced 5840 | Balanced 14600RPM Max Speed; 9700In-Lbs Torque