https://www.bdiexpress.com/medias/INDREXCPLGXX-GRID-1060T20-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMzl8aW1hZ2UvanBlZ3xhRGN3TDJnMVppOHhNREk1TVRFNE56TTRORE0xTUM5SlRrUlNSVmhEVUV4SFdGaGZSMUpKUkY4eE1EWXdWREl3WHpNd01IZ3pNREF1YW5CbnxjZTNhODBlOTNhYWNiYjk3ZmU0NmZlNWFjYTQ5YmQxNjA1Y2YyYTY1NjA4MWE3NTVjZWE5YTAwNDQxMDlkYjVh
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
1020T20
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 1020T20
Grid Coupling; 0" To 1.125" Bore Range; Rough Bore; 1020 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 0.68HP at 100 RPM; 6000RPM Max Speed; 422In-Lbs Torque; Lubricated; Kop-Flex
制造商部件号
1020T20
BDI部件号
317867
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%9B%87%E5%BD%A2%E5%BC%B9%E7%B0%A7%E8%81%94%E8%BD%B4%E5%99%A8/1020T20/p/317867
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384767001
重量 / Kilogram
1.737
Product Group - BDI
M02302
名称
Coupling
关键字串
Grid
制造商货号
2282457
重量/磅
3.83
产品明细
Grid Coupling
产品规格
0" To 1.125" Bore Range; Rough Bore; 1020 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 0.68HP at 100 RPM; 6000RPM Max Speed; 422In-Lbs Torque; Lubricated; Kop-Flex
详细描述
Grid Coupling; 0" To 1.125" Bore Range; Rough Bore; 1020 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 0.68HP at 100 RPM; 6000RPM Max Speed; 422In-Lbs Torque; Lubricated; Kop-Flex