Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOL25 CENTER MEMBER https://www.bdiexpress.com/medias/INDXXXINSRTX-OLDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTZ8aW1hZ2UvanBlZ3xhR1kyTDJnME15ODVNRFl5TXpZM01EQXlOalUwTG1wd1p3fDdhNDczOTUxMWY4ZDYxNTE4Yzg5MmUzZTZiZTljNTA0ODc5MzUzMzcxYzcwZjE3ZGNjZGQ1ZmY2ZDg3YzAyNmM
596298 Motion Control Insert 

TIMKEN LOVEJOY TIMKEN LOVEJOY

MOL25 CENTER MEMBER

Description

MOL25 CENTER MEMBER INSERT

63/64" Outside Diameter; Oldham Coupling; Insert; Acetal; MOL25 Size or Series; 15000 Max Speed; 17.7In-Lbs Torque

Part #

68514458099

BDI #
596298

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.74307587 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.74 / each
$ 17.21 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.006
EAN
0685144580993
Product Group - BDI
M02302
Coupling Type
Oldham Coupling
Component
Insert
Material
Acetal
Coupling Size or Series
MOL25
Maximum Speed RPM
15000
Torque
17.7In-Lbs
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Motion Control Insert
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Oldham
Manufacturer URL
Manufacturer Item Number
MOL25 CENTER MEMBER +
Manufacturer Internal Number
58099
Weight / LBS
0.001
Long Description
63/64" Outside Diameter; Oldham Coupling; Insert; Acetal; MOL25 Size or Series; 15000 Max Speed; 17.7In-Lbs Torque
Outside Diameter
0.984 Inch | 24.994 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh