对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BWC47 10MMX12MM https://www.bdiexpress.com/medias/INDL-JXXXXXX-597142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTJ8aW1hZ2UvanBlZ3xhREU1TDJneVpDOHhNREV3TlRFM01EY3lNamcwTmk5SlRrUk1MVXBZV0ZoWVdGaGZOVGszTVRReVh6TXdNSGd6TURBdWFuQm58MmM5N2E0NTgyYjIxZGMzOGVhMmYzM2Y0NjViNzRmZDBlYTU2N2YyOTY5MTdmOWY4MGNkODVhNWJjMDgzZGU1OQ
597156 运动控制产品 

TIMKEN LOVEJOY TIMKEN LOVEJOY

BWC47 10MMX12MM

描述

TIMKEN LOVEJOY BWC47 10MMX12MM

Motion Control Coupling; 10MM X 12MM Bore; 1.575"Outer Diameter; Stainless Steel Material; 0.571" Length Thru Bore; BWC47 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 88.5In-Lbs Torque

制造商部件号

BWC47 10MMX12MM

BDI部件号
597156

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN WWW.LOVEJOY-INC.COM
最低订购量
EAN条码
0685144770059
重量 / Kilogram
0.007
Product Group - BDI
M02302
名称
Coupling
关键字串
Motion Control
产品明细
Motion Control Coupling
产品规格
10MM X 12MM Bore; 1.575"Outer Diameter; Stainless Steel Material; 0.571" Length Thru Bore; BWC47 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 88.5In-Lbs Torque
详细描述
Motion Control Coupling; 10MM X 12MM Bore; 1.575"Outer Diameter; Stainless Steel Material; 0.571" Length Thru Bore; BWC47 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 88.5In-Lbs Torque