TIMKEN LOVEJOY
TIMKEN LOVEJOY
EC112 3/8X1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY EC112 3/8X1/2
Motion Control Coupling; 3/8" X 1/2" Bore; 1.102" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.433" Length Thru Bore; EC112 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 17In-Lbs Torque
制造商部件号
EC112 3/8X1/2
BDI部件号
596067
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%BF%90%E5%8A%A8%E6%8E%A7%E5%88%B6%E4%BA%A7%E5%93%81/EC112-3-8X1-2/p/596067
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0685144566546
重量 / Kilogram
0.05
Product Group - BDI
M02302
名称
Coupling
关键字串
Motion Control
产品明细
Motion Control Coupling
产品规格
3/8" X 1/2" Bore; 1.102" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.433" Length Thru Bore; EC112 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 17In-Lbs Torque
详细描述
Motion Control Coupling; 3/8" X 1/2" Bore; 1.102" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.433" Length Thru Bore; EC112 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 17In-Lbs Torque