对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

5018 X 2-1/8IN 1/2IN KW https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc
26992280 链轮毂 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

5018 X 2-1/8IN 1/2IN KW

描述

MARTIN SPROCKET & GR 5018 X 2-1/8IN 1/2IN KW

Chain Coupling Hub; 2-1/8" Bore; 2-31/32" Hub Diameter; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 50 Chain Size; 18 Teeth; 5018 Series; 1/2" Keyway; Steel

制造商部件号

5018 X 2-1/8IN 1/2IN KW

BDI部件号
26992280

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02304
名称
Hub
关键字串
Coupling Chain
产品明细
Chain Coupling Hub
产品规格
2-1/8" Bore; 2-31/32" Hub Diameter; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 50 Chain Size; 18 Teeth; 5018 Series; 1/2" Keyway; Steel
详细描述
Chain Coupling Hub; 2-1/8" Bore; 2-31/32" Hub Diameter; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 50 Chain Size; 18 Teeth; 5018 Series; 1/2" Keyway; Steel