Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C 4 SLEEVE https://www.bdiexpress.com/medias/INDTIMSLVXXX-C-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhRE5rTDJoa1l5OHhNREkwTkRnMk16VTFOelkyTWk5SlRrUlVTVTFUVEZaWVdGaGZRMTlIVWtOUVIxOVRWRXhmTXpBd2VETXdNQzVxY0djfDU2N2UxMGIxOTQ2YWNhNDE5NzZmM2ZiYWJjYWQ4ZWE3MWU1Y2ZhNmE4OGE4ZjYxOTE1YzJiODhjNzMxMWQyMDY
597394 Gear Sleeve 

TIMKEN LOVEJOY TIMKEN LOVEJOY

C 4 SLEEVE

Description

C 4 SLEEVE

Sleeve Assembly; 8-3/4" Outside Diameter; Gear Coupling; Steel; 1/4" Distance Between Shaft Ends; 9" Width; C 4 Coupling Series; 7200 Speed; 126000In-Lbs Torque

Part #

69790400123

BDI #
597394

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1059.73530892 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,059.74 / each
$ 1,371.84 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
9.45
EAN
0697904001235
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
C 4
Maximum Speed RPM
7200
Torque
126000In-Lbs
Inch - Metric
Inch
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 8-3/4" Outside Diameter; Gear Coupling; Steel; 1/4" Distance Between Shaft Ends; 9" Width; C 4 Coupling Series; 7200 Speed; 126000In-Lbs Torque
Width
9 Inch | 228.6 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh