https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDd8aW1hZ2UvanBlZ3xhRE0zTDJnM05pOHhNREk1TXpReU5qazNPRGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNE1EQmZNekF3ZURNd01DNXFjR2N8NjVmZTc0Zjg3OWEwMWJiODBmOTE4MDdmOTNlMTVmOGY3OWUzODNlMjdkODNjYTI0MjNlNmY3OTY4OWMzNWNjNA
KTR
KTR
BOWEX 65/SI/2.125/.500/SS
KTR KTR
描述
KTR BOWEX 65/SI/2.125/.500/SS
Gear Coupling Hub; 2-1/8" Bore; 5.2" Outside Diameter; 2.17" Length Thru Bore; 1/2" Keyway; Sintered Steel; Curved Tooth
制造商部件号
BOWEX 65/SI/2.125/.500/SS
BDI部件号
25092799
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E8%BD%AE%E6%AF%82/BOWEX-65-SI-2-125-500-SS/p/25092799
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Hub
关键字串
Coupling Gear
产品明细
Gear Coupling Hub
产品规格
2-1/8" Bore; 5.2" Outside Diameter; 2.17" Length Thru Bore; 1/2" Keyway; Sintered Steel; Curved Tooth
详细描述
Gear Coupling Hub; 2-1/8" Bore; 5.2" Outside Diameter; 2.17" Length Thru Bore; 1/2" Keyway; Sintered Steel; Curved Tooth