https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110916-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTB8aW1hZ2UvanBlZ3xhR0ZpTDJoaFpTOHhNREk1TnpVeE1qRTJOVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNU1UWmZNekF3ZURNd01DNXFjR2N8NzQyNzdjYzE1NTBhYTBkZDE2OWExOWRiNjkyNmVkMTU2YTRkZGEzN2E2YTM0ZWRmOGRlYjUyZWQ2YWU3Njg1Mg
DODGE
DODGE
DGF 1.5 RIGID HUB X 1-15/16 1/2KW 2SS
DODGE DODGE
描述
DODGE DGF 1.5 RIGID HUB X 1-15/16 1/2KW 2SS
Gear Coupling Hub; 1-15/16" Bore; 4-5/8" Hub Diameter; 3-1/32" Length Thru Bore; 1.5 Coupling Size; 1/2" Keyway with 2 Set Screw; Steel; 4400RPM Maximum Speed; 56700IN-LB Torque; Rigid
制造商部件号
DGF 1.5 RIGID HUB X 1-15/16 1/2KW 2SS
BDI部件号
25196277
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E8%BD%AE%E6%AF%82/DGF-1-5-RIGID-HUB-X-1-15-16-1-2KW-2SS/p/25196277
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Hub
关键字串
Coupling Gear
产品明细
Gear Coupling Hub
产品规格
1-15/16" Bore; 4-5/8" Hub Diameter; 3-1/32" Length Thru Bore; 1.5 Coupling Size; 1/2" Keyway with 2 Set Screw; Steel; 4400RPM Maximum Speed; 56700IN-LB Torque; Rigid
详细描述
Gear Coupling Hub; 1-15/16" Bore; 4-5/8" Hub Diameter; 3-1/32" Length Thru Bore; 1.5 Coupling Size; 1/2" Keyway with 2 Set Screw; Steel; 4400RPM Maximum Speed; 56700IN-LB Torque; Rigid