Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FX 5EM HUB RGD 8-5/8 2X3/4KW https://www.bdiexpress.com/medias/INDL-JHUBXXX-GRCPG-RGD-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTl8aW1hZ2UvanBlZ3xhREF4TDJnMU15OHhNREUxTmpJMk5qTTRPVFV6TkM5SlRrUk1MVXBJVlVKWVdGaGZSMUpEVUVkZlVrZEVYMFpDWHpNd01IZ3pNREF1YW5CbnxlZTQ5MWZjYWVmZmUxZDQzZDE5NzkyZWQwMmRkNGVmMzcxZDQ1NjRmY2UyMmUxNWFmMmZjOGZhMzlkYjA0MTdj
23202578 Gear Hub 

TIMKEN LOVEJOY TIMKEN LOVEJOY

FX 5EM HUB RGD 8-5/8 2X3/4KW

Description

FX 5EM HUB RGD 8-5/8 2X3/4KW ; FLANGE STYLE

Gear Hub; 8-5/8" Bore; 10.24" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 6.03" Length Thru Bore; FX5; No Bushing; Keyway; Steel; 3750 Max Speed; 584890In-Lbs Torque

Part #

69790444723

BDI #
23202578

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
53.053
EAN
0697904447231
Product Group - BDI
M02194
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
FX5
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3750
Torque
584890In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Internal Number
44723
Weight / LBS
117.896
Long Description
Gear Hub; 8-5/8" Bore; 10.24" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 6.03" Length Thru Bore; FX5; No Bushing; Keyway; Steel; 3750 Max Speed; 584890In-Lbs Torque
Length Thru Bore
6.03 Inch | 153.162 Millimeter
Bore
8.625 Inch | 219.075 Millimeter
Hub Diameter
10.24 Inch | 260.096 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh