https://www.bdiexpress.com/medias/INDL-JHUBXXX-GRCPG-FLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NzZ8aW1hZ2UvanBlZ3xhRGcxTDJneE1DOHhNREUxTmpJMk5UVXpOelUyTmk5SlRrUk1MVXBJVlVKWVdGaGZSMUpEVUVkZlJreEZXRjlHUWw4ek1EQjRNekF3TG1wd1p3fDA2YTdmOTZmMTFlMGQ4N2IwOGE1YTQyNzc3M2E2MjdjMjk5ZDQ5MzZmYzE4YzUyNzc1MmU5NmMwZWRhZWIwZTQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FXLMM-4E 145MM P7X145MM P7
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY FXLMM-4E 145MM P7X145MM P7
Gear Coupling Hub; 145MM Bore; 188.214MM Hub Diameter; Finished Bore; 120.65MM Length Thru Bore; FXLMM4 Size Or Series; No Bushing; Keyway; Steel Material; 4500RPM Max Speed; 270900In-Lbs Torque
制造商部件号
FXLMM-4E 145MM P7X145MM P7
BDI部件号
23187714
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E8%BD%AE%E6%AF%82/FXLMM-4E-145MM-P7X145MM-P7/p/23187714
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697904312782
重量 / Kilogram
80.081
Product Group - BDI
M02302
名称
Hub
关键字串
Coupling Gear
产品明细
Gear Coupling Hub
产品规格
145MM Bore; 188.214MM Hub Diameter; Finished Bore; 120.65MM Length Thru Bore; FXLMM4 Size Or Series; No Bushing; Keyway; Steel Material; 4500RPM Max Speed; 270900In-Lbs Torque
详细描述
Gear Coupling Hub; 145MM Bore; 188.214MM Hub Diameter; Finished Bore; 120.65MM Length Thru Bore; FXLMM4 Size Or Series; No Bushing; Keyway; Steel Material; 4500RPM Max Speed; 270900In-Lbs Torque