对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RDZ-0020-DTO-STA-0FB040 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165795-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTh8aW1hZ2UvanBlZ3xhRGd3TDJneU1pOHhNREk1TkRRNU1UQTROamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVM09UVmZNekF3ZURNd01DNXFjR2N8YzY1NDI5ZTc5YmNiNWRlN2U4ZmNiOTZmMzBmMzVmYTc1YWU5OTkxMzY5ZDhlNTJhZDFhNDViYzliMjYwZDNmNw
25165795 齿轮毂 

RINGSPANN RINGSPANN

RDZ-0020-DTO-STA-0FB040

描述

RINGSPANN RDZ-0020-DTO-STA-0FB040

Gear Coupling Hub; Finish Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated

制造商部件号

RDZ-0020-DTO-STA-0FB040

BDI部件号
25165795

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RINGSPANN CORP.
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Hub
关键字串
Coupling Gear
产品明细
Gear Coupling Hub
产品规格
Finish Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated
详细描述
Gear Coupling Hub; Finish Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated