Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RDZ-0020-DTO-STA-0FBABM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165795-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTh8aW1hZ2UvanBlZ3xhRGd3TDJneU1pOHhNREk1TkRRNU1UQTROamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVM09UVmZNekF3ZURNd01DNXFjR2N8YzY1NDI5ZTc5YmNiNWRlN2U4ZmNiOTZmMzBmMzVmYTc1YWU5OTkxMzY5ZDhlNTJhZDFhNDViYzliMjYwZDNmNw
25177692 Gear Hub 

RINGSPANN RINGSPANN

RDZ-0020-DTO-STA-0FBABM

Description

RDZ-0020-DTO-STA-0FBABM CPLG FLEX HALF

Gear Coupling Hub; 1-3/4" Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated

Part #

RDZ-0020-DTO-STA-0FBABM

BDI #
25177692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.ringspann.com
Product Detail
Gear Coupling Hub
Product Specification
1-3/4" Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated
Long Description
Gear Coupling Hub; 1-3/4" Bore; Keyway; 44200Nm Nominal Torque; 5600RPM Speed; 0020 Size; 7" Outside Diameter; 5" Width; Steel; Torsionally Rigid Double Engagement Gearing Lubricated