Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSPCR 2S SPACER BSE 7 https://www.bdiexpress.com/medias/INDL-JCPSPCR-FSPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODR8aW1hZ2UvanBlZ3xhR0UxTDJnMU5TOHhNREkwTVRNME56WTBPVFUyTmk5SlRrUk1MVXBEVUZOUVExSmZSbE5RUTFKZk16QXdlRE13TUM1cWNHY3xhOGI3ZTNmODgzMDViOWY1NTUyZjFhMjNiZDVmMWNmZGMzYjUwYzg0YjBhZTQ2OTI2ODVlY2U0ZWI5ODYwZjg1
597450 Gear Spacer 

TIMKEN LOVEJOY TIMKEN LOVEJOY

FSPCR 2S SPACER BSE 7

Description

FSPCR 2S BSE 7.0 SPACER ; SIER BATH F TYPE STD

Spacer, Coupling; 7" OD; Gear; Coupling Spacer; Steel; 7" Distance Between Shaft Ends; 2 Coupling Size; Unbalanced 5000 | Balanced 7500 Maximum Speed RPM; 3560Nm Torque

Part #

69790400179

BDI #
597450

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1789.86756446 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,789.87 / each
$ 2,317.02 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.44
EAN
0697904001792
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Spacer
Material
Steel
Coupling Size or Series
2
Maximum Speed RPM
Unbalanced 5000 | Balanced 7500
Torque
3560Nm
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Spacer Coupling | Shrouded Bolt
Category - BDI
Couplings Gear Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Spacer
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
12
Long Description
Spacer, Coupling; 7" OD; Gear; Coupling Spacer; Steel; 7" Distance Between Shaft Ends; 2 Coupling Size; Unbalanced 5000 | Balanced 7500 Maximum Speed RPM; 3560Nm Torque
Distance Between Shaft Ends
7 Inch | 177.8 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh