https://www.bdiexpress.com/medias/INDREXCPLGXX-GEAR-4FEBFF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Njh8aW1hZ2UvanBlZ3xhREk1TDJoak9TOHhNREk1TVRFMk9EY3pPVE0xT0M5SlRrUlNSVmhEVUV4SFdGaGZSMFZCVWw4MFJrVkNSa1pmTXpBd2VETXdNQzVxY0djfDBhODE0ODUzYTBmMTg3OGE4YWFmNTE5OTY3ODg3N2I1NTNhMjcyYmJhYzUyNjE2MWUzOTEwYmVhNmE0ZGJiNmI
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
2F EB FR
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 2F EB FR
Gear Coupling; 7" Outside Diameter; 2.281" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 2 Coupling Size; Lubricated; Medium Carbon Steel; 50HP at 100RPM; Flanged Sleeve; 9300RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 31500In-Lbs Torque
制造商部件号
2F EB FR
BDI部件号
315552
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%BD%BF%E5%9E%8B%E8%81%94%E8%BD%B4%E5%99%A8/2F-EB-FR/p/315552
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662384010282
重量 / Kilogram
14.274
Product Group - BDI
M02302
名称
Coupling
关键字串
Gear
制造商货号
2280501
重量/磅
31.57
产品明细
Gear Coupling
产品规格
7" Outside Diameter; 2.281" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 2 Coupling Size; Lubricated; Medium Carbon Steel; 50HP at 100RPM; Flanged Sleeve; 9300RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 31500In-Lbs Torque
详细描述
Gear Coupling; 7" Outside Diameter; 2.281" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 2 Coupling Size; Lubricated; Medium Carbon Steel; 50HP at 100RPM; Flanged Sleeve; 9300RPM Max Speed; FASTS Style; Straight Faced Involute Hub Tooth; 31500In-Lbs Torque