Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 98MT FF FB
24008783 Gear Couplings 

JAURE JAURE

98MT FF FB

Description

98MT FF FB GEAR COUPLING ; NON-RETURNABLE FINISHED BORE

Gear Coupling; 8.268" Outside Diameter; 2.992" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 98 Coupling Size; Alloy Steel; 119.368HP at 100RPM; 4700RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth

Part #

ADMT9900004

BDI #
24008783

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5334.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,334.37 / each
$ 5,335.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
25.483
EAN
0662384000672
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ADMT9900004
Weight / LBS
56.18
Product Detail
Gear Coupling
Product Specification
8.268" Outside Diameter; 2.992" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 98 Coupling Size; Alloy Steel; 119.368HP at 100RPM; 4700RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth
Long Description
Gear Coupling; 8.268" Outside Diameter; 2.992" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 98 Coupling Size; Alloy Steel; 119.368HP at 100RPM; 4700RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth